LED Flexible Arm Machine Lamps


£419.99 Inc VAT (20%)

See all variants from £419.99


Description unavailable

Feature Attributes

Colour:
Black
Supplied:
Assembled
Lamp Head Height:
99 mm
Luminous Colour:
Neutral White
Bulb Type:
LED
Light Head Diameter:
82 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome