Spot LED Machine Lamps


£999.99 Inc VAT (20%)

See all variants from £999.99


Description unavailable

Feature Attributes

Colour:
Black
Supplied:
Assembled
Luminous Colour:
Daylight White
Frame Material:
Anodised Aluminium
Bulb Type:
LED
Lamp Head Width:
64 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome