WF26R, 3000 Lumen Rechargeable Work Torch with Magnetic Charge Cradle

Order Code: ZT4944791S

£129.99 Inc VAT (20%)


Description

Fenix WF26R is a powerful 3000 lumen, 450m beam industrial - work - security - police and rescue LED torch which charges via a compact snap-in charging cradle, suitable for wall, bench and vehicle mounting. The clever charging cable can be removed from the cradle for mobile use and features a magnetic snap-on head for convenient recharging without plugs and sockets.

WF26R includes a high capacity Fenix 21700 lithium battery that powers impressive light output and long run times across 4 brightness levels.

Dual tail cap switches provide convenient one hand operation of all lighting functions including 3000 lumens Instant - Strobe for self protection.

Fenix WF26R performance:

Turbo: 3000 lumens (2 hours 41 minutes) , 450m beam. (Overheat protection steps brightness down gradually to prevent over temperature. Full power can be reset when the torch cools)
High: 1000 lumens (2hrs 47 min) , 264m beam
Mid: 350 lumens (8 hrs 56 min) , 155m beam
Eco: 30 lumens (44 hrs 8 min) , 47m beam
Strobe: 3000 lumens
SOS: 100 lumens

Fenix WF26R features:

• Luminus SFT70 LED
• Fenix ARB-L21-5000 V2, 21700 removable rechargeable battery
• Forward clicky tail cap switch with momentary and constant-on activation
• Tail cap mode switch for brightness control and Instant Strobe/SOS function
• Mode switch cycles through Eco-Mid-High-Turbo outputs
• Digitally regulated output maintains constant brightness at Mid and Low settings
• Last mode memory - remembers your brightness setting (except Strobe/SOS)
• Strobe can be activated with the light switched on or off. (press mode switch 0.5 sec)
• Charge level/battery level LED in neck of light
• Overheat protection at 60 degrees C (max power can be set once the light cools)
• Body clip for convenient carry
• 1.5m drop tested
• Waterproof IP68 (submersible 2m)
• Charging cradle mounts using 2 screws or bolts (not supplied)
• Charging cable separates from cradle for independent use

Loaded with premium features and built to last, this outstanding Fenix professional torch is designed for serious industrial and rescue use in the harshest environments.

See full description
Specifications for WF26R, 3000 Lumen Rechargeable Work Torch with Magnetic Charge Cradle
  • Beam Distance
    450m
  • Product Type
    Rechargeable Work Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome