Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Nipple Screwed 32mm BZP - 2500764063
By Niglon
Order Code:
ZT5050908S
Qty of 25 for
£74.75
Inc VAT (20%)
£2.99 each
Quantity
Price
Discount
1 - 1249
£2.99
0%
1250 +
£2.78
7%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
74.75
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/nipple-screwed-32mm-bzp-2500764063/p/ZT5050908S
Add to quotation
View all Trunking Fittings
Description
Niglon NIPPLE SCREWED 32MM BZP Steel Conduit Fittings SN32G
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome