Protective Conduit Fitting Mkgv-36-M40 Assembly Position=Any, Container Size=100, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Protection Class=Ip54, Ambient Temperature=-40 - 100┬░C, Festo