Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Conduit & Trunking
/
Trunking
/
Trunking Fittings
Hover to enlarge the image
Stop End RH IP4X and IP54 for Busbar Trunking 25 and 40A
By
Electrak
Order Code:
ZT4992807S
MPN:
EEC368
View all Trunking Fittings
Product Description
Electrak STOP END RH IP4X&IP54 FOR BUSBAR TRUNKING 25&40A Electrak Busbar Trunking Fixing Brackets EEC368
Specifications
IP Rating
IP54
Product Type
Stopend
Current Rating
40A
Tags:
#ReducedPrice
£12.99
Inc VAT (20%)
£14.99
13% off
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome