0
1

Copper Tube Terminals


£18.99 Inc VAT (20%)

See all variants from £18.99

Description

Packs of 100 tube terminals.

Features and Benefits:
-Terminals have flared (bell mouth) entry for ease of cable insertion
-Complete with inspection holes to check that the cable is inserted properly before terminal is crimped to the cable

Typical Applications:
-Suitable for the termination of cables and stud connectors and splices for joining cable together

Notes:
-Purity: >99.9%
-Coating: Electro Tin Plating to BS1872
-BS EN12449

Feature Attributes

Material:
Copper - Tin Plated
Pack Quantity:
100
Model Series:
HCT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome