Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
Terminal 4 Connections 30mm Brass
By Hager
Order Code:
ZT5095331S
£3.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.79
0%
10 +
£3.52
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.79
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/terminal-4-connections-30mm-brass/p/ZT5095331S
Add to quotation
View all Tube Terminals
Description
Hager TERMINAL 4 CONNECTIONS 30MM BRASS Brass Terminals K140
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome