Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Power Distribution & Circuit Protection
/
Uninterruptible Power Supplies (UPSs)
Hover to enlarge the image
432 Joules, 1 kW, 1 kVA, 2U, 230V, 50/6 0Hz, 3:1, Sine
By
Apc
Order Code:
ZT1702798S
MPN:
SRT1000RMXLI-NC
View all Uninterruptible Power Supplies (UPSs)
Product Description
APC SRT1000RMXLI-NC, Double-conversion (Online), 1 kVA, 1000 W, Sine, 50 V, 150 V
Specifications
Voltage
230V
Power
1kg/mm
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome