DELL 450-AEBL. Total power: 1100 W, AC input voltage: 100 - 240 V, AC input frequency: 50 - 60 Hz. Purpose: Server, Power supply unit (PSU) form factor: 1U, Compatible products: PowerEdge C4130 PowerEdge R530 PowerEdge R630 PowerEdge R730 PowerEdge R730XD PowerEdge T430.... Product colour: Black, Silver, Cooling type: Active