Back UPS AC 230 V Watts VA 8 Output Connectors


£119.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £119.99


Description unavailable

Feature Attributes

Colour:
Black
RoHS Compliant:
Yes
Cord Length:
1.8 m
Battery Type:
Lead Acid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome