Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
PR1500ERT2U Rack 1500VA Ups
By Cyberpower
Order Code:
ZT1558060S
£799.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/pr1500ert2u-rack-1500va-ups/p/ZT1558060S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
Pr1500ert2u Rack 1500va Ups 1500w Lcd Railkit Snmp
Specifications
Specifications for PR1500ERT2U Rack 1500VA Ups
Width
433mm
Height
86.5mm
Depth
412mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome