0
1

Logic Plus Telephone Socket Outlets


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

1 Gang. 86 x 86mm. For direct and indirect connections between a termination point of a public telecommunications system and any piece of approved telecommunications apparatus. BS 6312 Pt 2

Feature Attributes

Number of Gangs:
1
Gender:
Women
Overall Height:
86 mm
Overall Length:
86 mm
Temperature Range:
-5 to +40 °C
Orientation:
Straight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome