Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
10AX 2-Way Pull Cord Switch - 230V IP20
By Netlighting
2 Variants From
£22.99
Inc VAT (20%)
See 2 Product Variants
£22.99
Description
Description unavailable
Feature Attributes
Projection:
3.6 cm
Material:
Thermoset resin
Product Type:
Pull Cord Switch
Diameter:
7.4 cm
Voltage:
230 V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome