1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Lighting Controls & Component/
  5. Wall Plates
Knightsbridge 13A 1G Switched Socket Dual USB Charger Slots with Insert - Rounded Edge Polished Chrome

Knightsbridge 13A 1G Switched Socket Dual USB Charger Slots with Insert - Rounded Edge Polished Chrome


Select
See all variants from
£23.99

Inc VAT (20%)

See all variants from £23.99

Description unavailable

Attributes

Weight:

0.14 kg

Material:

Premium Grade Steel

Projection:

0.75 cm

Height:

8.57 cm

Finish:

Polished Chrome

Design:

Rounded Edge

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome