Knightsbridge 13A 2G Switched Socket, dual USB charger (2.4A) with Indicators - Brushed Chrome with black insert - FPR9904NBC | Description: This enhanced Charger Socket comes with built in LED charging indicators. These operate when a device is charging and give you the additional benefit of being able see the charge status of a device at a glance. RED for charging. GREEN for charged, OFF when not in use.
- 13A 2G Switched Socket
- Dual USB Charging 5V DC 2.4A (shared)
- Flat Plate low profile design with built in gasket
- EMC Certified and ErP Ready
- Minimum mounting box depth 25-35mm*
*dependent on wiring conditions
WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 14.75, Projection (cm) : 0.25, Weight (kg) : 0.266