Knightsbridge 13A DP Switched Socket with Black Insert - Square Edge Brushed Chrome


£19.99 Inc VAT (20%)

See all variants from £19.99

Description


Description unavailable

Feature Attributes

Material:
Premium Grade Steel
IP Rating:
IP20
Colour:
Black
Finish:
Brushed Chrome
Model Series:
Knightsbridge
Current Rating:
13 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome