Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Knightsbridge 13A Switched Socket with Quad USB Charger (5.1A) - Brushed Chrome Insert
By Netlighting
See all variants from
£36.99
Inc VAT (20%)
See all variants from
£36.99
Description
Description unavailable
Feature Attributes
Current Rating:
13 A
Projection:
1.5 cm
Material:
Premium Grade Steel
Height:
8.9 cm
Width:
14.93 cm
Weight:
0.32 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome