Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Knightsbridge 45A Switch & 13A USB Socket
By Netlighting
See all variants from
£27.99
Inc VAT (20%)
See all variants from
£27.99
Description
Description unavailable
Feature Attributes
Material:
Premium Grade Steel
Finish:
Brushed Chrome
Product Type:
Switch & Socket
Socket Type:
13A Switched Socket
Weight:
0.32 kg
Width:
14.93 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome