Knightsbridge Curved Edge 13A 2G Switched Socket with Dual USB Charger (5V dc Shared)


£23.99 Inc VAT (20%)

See all variants from £23.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Material:
Thermoset Resin
Finish:
White
Current Rating:
13 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome