Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Knightsbridge Curved Edge 13A SP Switched Socket
By Netlighting
2 Variants From
£13.99
Inc VAT (20%)
Up to 6.5% off
See 2 Product Variants
£13.99
Description
Description unavailable
Feature Attributes
Material:
Thermoset Resin
Amperage:
13 A
Product Type:
Switched Socket
Pole:
Single Pole
Height:
8.6 cm
Certification:
BS 1363-2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome