Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Knightsbridge Flat Plate 13A DP Switched Socket - Gunmetal with Black Insert
By Netlighting
See all variants from
£20.39
Inc VAT (20%)
Up to 4% off
See all variants from
£20.39
Description
Description unavailable
Feature Attributes
Material:
Premium Grade Steel
Height:
8.75 cm
Projection:
0.25 cm
Current Rating:
13 A
Finish:
Gunmetal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome