1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Lighting Controls & Component/
  5. Wall Plates
Knightsbridge Flat Plate 13A DP Switched Socket - Polished Chrome with Grey Insert

Knightsbridge Flat Plate 13A DP Switched Socket - Polished Chrome with Grey Insert


Select
See all variants from
£20.39

Inc VAT (20%)

See all variants from £20.39

Description unavailable

Feature Attributes

Finish:

Polished Chrome

Height:

8.75 cm

Material:

Premium Grade Steel

Amperage:

13 A

Projection:

0.25 cm

Product Type:

Switched Sockets

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome