Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Knightsbridge Flat Plate 13A Switched Socket with Quad USB Charger - Polished Chrome Insert
By Netlighting
See all variants from
£39.99
Inc VAT (20%)
See all variants from
£39.99
Description
Description unavailable
Feature Attributes
Projection:
0.25 cm
Material:
Premium Grade Steel
Height:
8.75 cm
Width:
14.75 cm
Current Rating:
13 A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome