Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Knightsbridge Flat Plate 45A DP Switch and 13A Switched Socket with Neon
By Netlighting
See all variants from
£30.99
Inc VAT (20%)
See all variants from
£30.99
Description
Description unavailable
Feature Attributes
IP Rating:
IP20
Current Rating:
45 A
Projection:
0.25 cm
Finish:
Polished Chrome
Material:
Premium Grade Steel
Width:
14.75 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome