1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Lighting Controls & Component/
  5. Wall Plates
Screwless 13A 2G DP Socket with 2G Modular Combination Plate - Smoked Bronze 230V IP20
Hover to enlarge the image

Screwless 13A 2G DP Socket with 2G Modular Combination Plate - Smoked Bronze 230V IP20


See all variants from
£40.99

Inc VAT (20%)

See all variants from £40.99

Description

Screwless 13A 2G DP Socket + 2G Modular Combination Plate - Smoked Bronze 230V IP20 | Description: Essential for any major upgrade, renovation or new build. The Screwless Socket and 2G Modular Combination Plate allows for a power and bespoke signal distribution solution to be combined in one area. Compatible with our extensive range of modular inserts this plate can be configured to suit your requirements, be it Satellite TV, DAB, Telecoms, Networking or even USB Charging. Product code explanation: - "L" - designates 2G Socket on the left and 2G modular on the right - "R" designates 2G Socket on the right and 2G modular on the left Features - 230V 13A - Double Pole Switches - 1 x 2G Double Sockets with Twin Earth - Space for up to 2 x Euro module inserts (25 x 50mm) - Dimensions: (H) XXXmm x (W) XXXmm x (P) Xmm | Features: Finish: Smoked Bronze, Material: Premium grade steel

Feature Attributes

Current Rating:

13 A

Socket Type:

13A 2G DP Socket

Material:

Premium Grade Steel

Finish:

Smoked Bronze

IP Rating:

IP20

Voltage:

230 V

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome