0
1

10A 2-Way Metalclad Plus SP Switches


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Grey. 86 x 86 x 47mm
These single pole switches do NOT have to be derated when used with fluorescent or inductive loads.
An earth terminal is fitted in each box.
Knockouts: 6 x 20mm - Two in one side and one in each of other three sides, one in base.

See full description

Feature Attributes

Type:
Box
Style:
Switch
Overall Depth:
47 mm
Overall Width:
86 mm
Overall Length:
86 mm
Amperage Rating:
10 A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome