0
1

13A Edge DP Switched Connection Units


Select
£33.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £33.99

Description

86 x 86mm
Edge is a range of wiring devices that combine function and style. The products are very slim, with matching flat head screws throughout. Available in range of finishes, Edge is the choice in modern, contemporary or traditional interiors where style and detail are the desired effect.
Fixing centres: 60.3mm.

Feature Attributes

Amperage Rating:
13 A
Voltage:
250 V
Standards Met:
BS 1363-4:1995
Overall Width:
86 mm
Type:
Flush
Connection Type:
Back
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome