Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Hinkley Taper Outdoor Recessed Wall Lamp Textured Black, 3000K, Ip44
By Netlighting
See all variants from
£199.99
Inc VAT (20%)
Up to 9% off
See all variants from
£199.99
Description
Description unavailable
Feature Attributes
Finish:
Textured Black
IP Rating:
IP44
Number of Lamps:
1
Bulb Included:
Yes
Colour Temperature:
3000k
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome