Inc VAT (20%)
Switch Module 2-Way - K488.
These switches do NOT have to be derated when used with fluorescent or inductive loads.
BS EN 60669-1:1999
Standards Met:
BS EN 7671-1:1999
Style:
Rocker
Type:
Surface
Connection Type:
Back
Voltage:
250 V
Amperage Rating:
10 A