Wall Switches - Light Switch - PPMCLS Series


£4.99 Inc VAT (20%)
Up to 5.5% off

See 2 Product Variants
£4.99

Description

Single or double light switch with metal clad finish and white insert
1 gang interior switch, ideal for controlling 1 circuits
2 gang interior switch, ideal for controlling 2 circuits
2 way switches make it possible to control the same light from 2 locations.
Suitable for Interior use

Feature Attributes

Standards Met:
BSEN60669
Connection Type:
Back
Overall Width:
85 mm
Amperage Rating:
10 A
Voltage:
240 V
Style:
Rocker
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome