Cable Sleeving, Braided


£27.99 Inc VAT (20%)

See 5 Product Variants
£27.99

Description

Helagaine HLB braided sleeving, supplied in practical dispenser boxes.

Features and Benefits:
-Covers a wide range of applications with only a few sizes
-Bundles and effectively protects cables and wires
-Provides good resistance to abrasion
-Supplied in practical, space-saving 10m dispenser boxes
-Expands to 3x nominal diameter

Typical Applications:
-Ideal for both the professional and the home user
-Use in HiFi systems and in industrial plants

Typical Applications:
-Electronics industry
-Electrical installation

Feature Attributes

Colour:
Black
Operating Temperature Range:
-50 to +150 °C
Material:
Polyester
Sleeve Type:
Braided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome