Heat Shrink Tubing with Adhesive


£29.99 Inc VAT (20%)
Up to 3% off

See all variants from £29.99

Description

3M™ HDT-AN is a thick wall flexible polyolefine heat shrink tube that withstands temperatures of -55 to 130 degrees C. The HDT-AN series are designed to provide a reliable performance for electrical splices, whilst providing mechanical an environmental protection.

Features and Benefits
• Tough and durable tubing, making it suitable for a wide range of applications
• Offers shrink-fit protection
• Made with flexible polyolefin, making it durable and long lasting
• Halogen free

Typical Applications
• Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging

Standards
• RoHS compliant
• IP 68 sealing and is halogen free

See full description

Feature Attributes

Colour:
Black
Length:
1 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome