Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Wire & Cable Sleeving
Sleeving 3mm Blue PVC - BLS3
By Greenbrook
Order Code:
ZT4991272S
Qty of 100 for
£101.00
Inc VAT (20%)
£1.01 each
Quantity
Price
Discount
1 - 9999
£1.01
0%
10000 - 19999
£0.97
4%
20000 +
£0.93
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
101.00
https://www.zoro.co.uk/shop/electrical-and-lighting/wire-and-cable-sleeving/sleeving-3mm-blue-pvc-bls3/p/ZT4991272S
Add to quotation
View all Wire & Cable Sleeving
Description
Greenbrook SLEEVING 3MM BLUE PVC PVC Sleeving BLS3
Tags:
#BulkDiscount