Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Wire Connectors & Accessories
Cable Gland Dome Head IP68 M25 Grey Nylon 25mm
By HellermanTyton
Order Code:
ZT5034075S
Qty of 10 for
£20.90
Inc VAT (20%)
£2.09 each
£25.40
17.5% off
Quantity
Price
Discount
1 - 199
£2.09
0%
200 - 499
£2.01
4%
500 - 999
£1.92
8%
1000 +
£1.84
12%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
20.90
https://www.zoro.co.uk/shop/electrical-and-lighting/wire-connectors-and-accessories/cable-gland-dome-head-ip68-m25-grey-nylon-25mm/p/ZT5034075S
Add to quotation
View all Wire Connectors & Accessories
Description
HellermanTyton CABLE GLAND DOME HEAD IP68 M25 GREY NYLON 25MM Wire Connectors NGM25GY
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome