Augusta 2 Drawer Bedside Cabinets


Select
£103.99 Inc VAT (20%)
7.5% off


See all variants from £103.99

Description


Description unavailable

Feature Attributes

Number of Drawers:
2
Height:
57 cm
Width:
45 cm
Depth:
39.5 cm
Number Of Drawers:
2,2
Maximum Weight:
15 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome