0
1
2
3
4
5

Cable Tie Mount, Wall Plug 7-8mm Fixing Hole, Pack of 100

Order Code: ZT1121745X

£24.99 Inc VAT (20%)


Description

Cable tie wall plug fixing bases, usable with any cable ties up to 9mm wide. Installed by knocking into 7mm or 8mm diameter hole.

Features and Benefits:
-Suitable for a wide range of materials, including concrete, brick, block and wood

Typical Applications:
-Suitable for either indoors or outdoors for a diverse range of applications from holding climbing plants, to securing cables running between buildings
-Electronics industry

See full description
Specifications for Cable Tie Mount, Wall Plug 7-8mm Fixing Hole, Pack of 100
  • Clip Type
    One way
  • Overall Depth
    9.2mm
  • Hole Diameter
    7-8mm
  • MFR Part No.
    LOK01
  • Slot Width
    9mm
  • Overall Length
    44mm
  • Colour
    Black
  • Material
    PA66HIR
  • Overall Width
    12mm
  • Slot Height
    2.5mm
  • Grade
    PA66HIR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome