K6231 RCD Protected Sentrysocket 2-Gang

Order Code: ZT1121114X

£129.99 Inc VAT (20%)

Currently unavailable

Description

RCD protected 2-gang switch socket outlets, designed for ease of installation and and as a replacement for existing 13A sockets. AC and pulsating DC fault current sensitive device.

Features and Benefits:
-Provides a high level of protection from electrocution
-Metal-cladding resists tough wear and tear
-Active control circuitry trips on loss of mains supply protecting against sudden restart

Typical Applications:
-To replace existing 13A sockets
-New installations
-Ideal for factories, workshops, garages and sheds
-Suitable for schools and sports halls

Notes:
-Comply with BS 7288 (1990 (1993))

See full description
Specifications for K6231 RCD Protected Sentrysocket 2-Gang
  • Current Rating
    13A
  • Rated Voltage
    240V
  • Number of Gangs
    2
  • Socket Type
    British
  • MFR Part No.
    K6231ALM
  • Overall Height
    98mm
  • Mounting
    Screwed
  • Number of Poles
    1
  • Overall Width
    154mm
  • Overall Depth
    186mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome