USB Socket, 2-Gang, with Dual Earth Switches, Polished Chrome

Order Code: ZT1121152X

£72.99 Inc VAT (20%)

Currently unavailable

Description

Double sockets with dual USB charging outlets, offering end users easy access to power for charging a variety of devices such as smart phones, tablets and cameras. Can be wall or bench mounted.

Features and Benefits:
-Impact resistant housing
-3 pin operated safety shutter
-Attractive, slim screwless frontplate design
-Electronically protected against an overload or short circuit on either USB outlet

Typical Applications:
-Factories
-Workshops
-Plant rooms
-Warehouses
-Schools and hospitals
-Ideal for use in garages and sheds

Notes:
-Do not mount or use as a trailing socket, or where they may be subject to excessive moisture or dampness

See full description
Specifications for USB Socket, 2-Gang, with Dual Earth Switches, Polished Chrome
  • Colour
    Silver
  • Overall Depth
    40mm
  • Overall Width
    146.4mm
  • Socket Type
    British
  • Current Rating
    13A
  • MFR Part No.
    K24343POCB
  • Mounting
    Screwed
  • Number of Gangs
    2
  • Overall Height
    86.4mm
  • Rated Voltage
    250V
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome