Twin and Earth Cables, 2-Core, Copper, FP200 Fire Performance, 1.5MM Red, 100M

Order Code: ZT1121979X

£139.99 Inc VAT (20%)

Currently unavailable

Description

Fire detection and alarm cables, designed to perform during fire, mechanical impact and water conditions for a prescribed period.

Features and Benefits:
-FP200 fire performance

Typical Applications:
-Fire alarms
-Emergency lighting

See full description
Specifications for Twin and Earth Cables, 2-Core, Copper, FP200 Fire Performance, 1.5MM Red, 100M
  • Sheath Colour
    Red
  • Wire Thickness
    1.5mm
  • Number of Wires
    3
  • Temperature Range
    -20 to +70°C
  • Cable Length
    100m
  • Sheath Material
    Zero Halogen Compound
  • Standards Met
    BS8434-1
    BS6387
    BS5839-1
    BS7629-1
  • MFR Part No.
    FIRE2C+E1.5R100
  • Voltage
    300/500V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome