CRM11730 Raised Module 2g Standard Switch Socket

Order Code: ZT1120776X

£24.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.490%
5 +£22.538%


Description

Cablelink Plus Modular Floorboxes have been specifically engineered to ensure robustness, a faster installation and maximum life span flexibility.

Specifications for CRM11730 Raised Module 2g Standard Switch Socket
  • Case Material
    Nylon & pre-galvanised steel
  • MFR Part No.
    CRM11730
  • Colour
    Grey
  • Overall Depth
    200mm
  • Overall Length
    80mm
  • Overall Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome