IP Rated Socket, 1-Gang, 2-Way, 13A

Order Code: ZT1121234X

£6.29each Inc VAT (20%)
£31.45 minimum order value
£6.9910% off

Minimum order quantity: 5.
Currently unavailable

Description

IP54 single of double UK sockets.

Features and Benefits:
-Made from durable, impact resistant material that provides an IP54 seal
-Multiple cable access points for ease of use

Notes:
-Maximum load of 3120 watts

See full description
Specifications for IP Rated Socket, 1-Gang, 2-Way, 13A
  • Colour
    White
  • Overall Height
    136mm
  • Overall Depth
    160mm
  • Overall Width
    63mm
  • Current Rating
    13A
  • MFR Part No.
    EPSS2B
  • Ingress Protection Rating (IP Rating)
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome