1174RPWHI Wired Batten Lamp Holder

Order Code: ZT1121057X

£5.99each Inc VAT (20%)
£23.96 minimum order value

Minimum order quantity: 4.

Description

BS EN 61184. Incorporates heat resistant wires connecting the terminals in the base to the lampholder.

Specifications for 1174RPWHI Wired Batten Lamp Holder
  • Number of Pieces
    1
  • Material
    PVC
  • Overall Width/Diameter
    86mm
  • Colour
    White
  • Rated Voltage
    250V
  • Overall Height
    65mm
  • Lamp Holder Type
    T2
  • Mounting Type
    Ceiling
  • MFR Part No.
    1174RPWHI
  • Mounting
    Circular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome