Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
K1170RPWHI BC Pendant Lamp Holder with Cord Grip
By MK Electric
Order Code:
ZT1121052X
£3.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
3.69
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/k1170rpwhi-bc-pendant-lamp-holder-with-cord-grip/p/ZT1121052X
Add to quotation
Schedule an order and save 5%
View all Lighting Components
Description
Comes with automatic cordgrip and straight skirt. Heat resistant to T2 of BS EN 61184.
Tags:
#BulkDiscount
Specifications
Specifications for K1170RPWHI BC Pendant Lamp Holder with Cord Grip
Colour
White
Mounting
BC
Overall Height
110mm
Mounting Type
Ceiling
Overall Depth
14mm
Rated Voltage
240V
Material
PVC
Number of Pieces
1
MFR Part No.
K1170RPWHI
Lamp Holder Type
T2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome