PPLHSW Lamp Holder Switched 1/2" Screw Entry

Order Code: ZT1121065X

£2.29each Inc VAT (20%)
£22.90 minimum order value
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%

Minimum order quantity: 10.
Currently unavailable

Description

This lampholder has a simple design and a BC(B22d) cap fitting.
Includes single switch for optimum control.
White finished plastic.

Specifications for PPLHSW Lamp Holder Switched 1/2" Screw Entry
  • Mounting Type
    Ceiling
  • Lamp Holder Type
    B22
  • Overall Height
    80mm
  • Material
    PVC
  • Overall Width/Diameter
    38mm
  • Colour
    White
  • Overall Length
    55mm
  • MFR Part No.
    PPLHSW
  • Overall Depth
    55mm
  • Rated Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome