Extension Lead, Surge Protected, 6-Gang, Individually Switched, Black, 2M Lead

Order Code: ZT1121429X

£12.99each Inc VAT (20%)
£194.85 minimum order value

Minimum order quantity: 15.
Currently unavailable

Description

Extension leads complete with individual switches for turning each socket on and off. Available in a range of specifications to suit your needs.

Features and Benefits
• Child safety covered sockets prevent live terminals being exposed
• Keyhole fixing for wall mounting
• Each socket is individually switched, increasing versatility
• The surge protection will activate during a power or mains surge, protecting all your electrical appliances
• Power and surge neon indicator alerts the user to turn off the sockets when not in use and when power is active

Typical Applications
• Ideal for indoor power use

Notes
• Maximum load 3120 watts

See full description
Specifications for Extension Lead, Surge Protected, 6-Gang, Individually Switched, Black, 2M Lead
  • Number of Sockets
    6
  • MFR Part No.
    S6ISMC
  • Lead Length
    2m
  • Colour
    Black
  • Amp Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome