Button Head Cap Screw - UNC - Steel - Grade 10.9 - BZP (Bright Zinc Plated)


£0.32 Inc VAT (20%)
Up to 15% off

See all variants from £0.32

Description

Button Head Cap Screw - UNC
Steel - Grade 10.9
BZP (Bright Zinc Plated)

Feature Attributes

Driving Features:
Hexagon Socket
Surface Treatment:
Zinc Plated
Head Shape:
Button
Thread:
UNC
Material:
Steel
Leading Standard:
F835,DIN 7380
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome