Hexagon Socket Button Head Screws, Metric, M6


Select
£0.06 Inc VAT (20%)


See all variants from £0.06

Description

These socket head button screws are metric threaded, all with an M6 thread size and varying metric lengths. each product is constructed from A2 stainless steel and has a low profile, hexagon socket rounded head.

Features and Benefits
• Manufactured from A2, grade 70 steel for optimum use and strength
• Available in a range of metric sizes, with varying lengths all with an M6 thread size
• Low profile rounded head ensures a neat finish

Typical Applications
• Engineering
• Automotive
• Manufacturing
• DIY

Standards
• BS 4168-6
• ISO 7380-1
• ASME B18.3.4M

See full description

Feature Attributes

Thread Direction:
Right Hand
Leading Standard:
DIN 7380-1
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Material:
A2 Stainless
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome