Security Hexagon Socket Button Head Screw With Plug - Stainless Steel A2 - Metric


Select
Select
£1.29 Inc VAT (20%)


See all variants from £1.29

Description

Security Hexagon Socket Button Head Screw With Plug
Stainless Steel A2
Metric

Feature Attributes

Driving Features:
Hexagon Socket With Plug
Surface Treatment:
Plain
Thread Direction:
Right Hand
Head Shape:
Button
Grade:
316
Leading Standard:
DIN 7380
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome