0
1
2
3

Socket Head Button Screw, BSW - Steel - Grade 10.9 - ISO 7380-1


Select
Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

High Grade Alloy Steel to BS 2740 Grade 10.9.
Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.
UNC/UNF Dimensions to ANSI B 18.3
BSW/BA Dimensions to BS 2470

Feature Attributes

Leading Standard:
DIN 7380-2
Surface Treatment:
Plain
Head Shape:
Button
Driving Features:
Hexagon Socket
Material:
Steel
Grade:
10.9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome